This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Hansgrohe

Raindance Classic Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H28548821
  • Item #3864067
  • Manufacturer Part #28548821
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H28548821
  • Item #3864067
  • Manufacturer Part #28548821
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-3/5 in
Hand Shower Flow Rate:
2.5 gpm
Height:
4-5/8 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
9-15/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
No
Width:
7-5/8 in