This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Hansgrohe

Raindance Classic Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H28428001
  • Item #3864315
  • Manufacturer Part #28428001
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H28428001
  • Item #3864315
  • Manufacturer Part #28428001
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
  • SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
  • MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/10 in
Diameter:
13 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-63/100 in
IAPMO Listed:
Yes
Length:
1-3/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
13 in