This product requires certification to purchase.

3-93/100 in. Shower Arm Bathrooom Faucet Part in Brushed Nickel

Hansgrohe

Raindance E 3-93/100 in. Shower Arm Bathrooom Faucet Part in Brushed Nickel

  • Fast #
  • Part #H27393821
  • Item #7503227
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance E 3-93/100 in. Shower Arm Bathrooom Faucet Part in Brushed Nickel

  • Fast #
  • Part #H27393821
  • Item #7503227
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes 4" pipe, escutcheon, and adjustable installation nipple
  • Multiple pipes may be joined in series to create a longer extension
  • Solid brass construction for lasting durability
  • 1/2" NPT
  • Included mounting plate provides additional support
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Raindance E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3.15 in
Diameter:
3.15 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
4-4/5 in
IAPMO Listed:
Yes
Installation Type:
Ceiling Mount
Length:
3-93/100 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
4 in
WaterSense Labeled:
No