Chrome Showerpipe
Raindance E Chrome Showerpipe
Frequently Purchased Together
Product Details
Product Details
- Outlets may not be operated simultaneously
- Anti-scald 100° safety stop
- Integrated volume control/diverter for 2 functions
- Showerhead, handshower, and hose must be ordered separately
- Shut-off/diverter valve, thermostatic cartridge
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Raindance E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No