Raindance E
Frequently Purchased Together
Product Details
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your shower needs
- ROBUST MATERIALS: Solid brass construction provides lasting durability
- STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
- FLEXIBLE CONFIGURATION: Multiple pipes may be connected to create a longer shower arm
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Raindance E
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/5 in
- Diameter:
- 3-1/5 in
- Hardware Included:
- Yes
- Height:
- 4-843/1000 in
- Installation Type:
- Ceiling Mount
- Length:
- 3-3/20 in
- Material:
- Brass
- Product Type:
- Shower Arm
- WaterSense Labeled:
- No
- Width:
- 3-3/20 in