Multi Function Hand Shower in Polished Chrome
Raindance E Multi Function Hand Shower in Polished Chrome
Product Details
Product Details
- Spray modes: RainAir, BalanceAir, WhirlAir
- 30° adjustment
- Flow: 2.0 gpm
- Limited consumer warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Raindance E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 8-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- Length:
- 7-15/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- BalanceAir, RainAir, WhirlAir
- WaterSense Labeled:
- Yes