Shower Arm in Polished Chrome
Raindance E Shower Arm in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Must be used with Raindance E 300 Showerhead (26239xxx)
- Solid brass construction for lasting durability
- 1/2" NPT
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Raindance E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16.88 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 15 in
- Fitting Sizes:
- 15 in
- GSA Approved:
- No
- Height:
- 4-1/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 19-69/100 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 15 in
- WaterSense Labeled:
- No
- Width:
- 5-91/100 in