Single Function Rain Showerhead in Polished Chrome
Raindance E Single Function Rain Showerhead in Polished Chrome
Product Details
Product Details
- 168 no-clog spray channels
- Spray modes: Rain
- Low-flow compliant - 2.0 GPM
- Spray face removable for cleaning
- Fully-finished matching spray face
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-3/4 in
- Diameter:
- 11-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount, Ceiling Mount
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Length:
- 11-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Square
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in