This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
Hansgrohe

Raindance E Single Function Showerhead in Matte Black

  • Fast #
  • Part #H26240671
  • Item #8846170
  • Manufacturer Part #26240671
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Raindance E Single Function Showerhead in Matte Black

  • Fast #
  • Part #H26240671
  • Item #8846170
  • Manufacturer Part #26240671
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Generous water coverage: The 13-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 1.8 gpm flow rate provides water-saving results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The 168 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Air infusion technology: Airpower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Shower head size: 11.81" x 11.81"
  • Spray modes: Rain
  • Spray face finish: Fully-finished matching spray face
  • Flow: 1.8 gpm (6.8 l/min)
  • Requires Certification
  • Green


Specifications

Collection:
Raindance E
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
1-3/4 in
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
11-3/4 in