This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Hansgrohe

Raindance S Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04266000
  • Item #3863834
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04266000
  • Item #3863834
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes a Includes a 63" Techniflex® hose
  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Knob with finger grip for easy slide adjustment
  • Aluminum profile
  • Includes Raindance S 120 AIR 3-Jet Handshower M28514
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
11-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-9/10 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11-1/4 in
Hose Included:
Yes
Hose Length:
63 in
Length:
4 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
WaterSense Labeled:
No
Width:
28-1/4 in