This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

You last purchased this on
 
Hansgrohe

Raindance S Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04800820
  • Item #7967172
  • Manufacturer Part #04800820
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Raindance S Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04800820
  • Item #7967172
  • Manufacturer Part #04800820
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 6-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY CONTROL: Diverter knob directs water flow to desired outlet - showerhead or handshower
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Raindance S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/8 in
Diameter:
5-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed:
Yes
Length:
5-19/50 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6-1/4 in