This product requires certification to purchase.

Single Function Showerhead in Brushed Bronze

Hansgrohe

Raindance S Single Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H27624141
  • Item #8846300
  • Manufacturer Part #27624141
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Single Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H27624141
  • Item #8846300
  • Manufacturer Part #27624141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Generous water coverage: The 10-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 2.5 gpm flow rate provides thorough water flow
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The 180 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Air infusion technology: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
2-13/100 in
Diameter:
9-7/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount
Height:
2-13/100 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
PowderRain
WaterSense Labeled:
No
Width:
9-19/50 in