This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Hansgrohe

Raindance S Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04927820
  • Item #9301782
  • Manufacturer Part #04927820
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04927820
  • Item #9301782
  • Manufacturer Part #04927820
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showerhead size: 9.44"
  • Spray modes: Powder rain
  • Flow: 1.75 gpm (6.6 l/min)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Raindance S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-19/50 in
Diameter:
9-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
2-19/50 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
PowderRain
WaterSense Labeled:
Yes
Width:
9-7/16 in