Single Function Showerhead in Matte Black
Raindance S Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Generous water coverage: The 10-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Water flow: The 1.75 gpm flow rate provides water-saving results
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Simple to clean: The 107 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Air infusion technology: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 7-1/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2-19/50 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- PowderRain
- WaterSense Labeled:
- Yes
- Width:
- 7 in