Two Handle Multi-function Shower System in Chrome
Raindance S Two Handle Multi-function Shower System in Chrome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium and Thoughtful Design: German spray design and high end engineering delivers the latest technology for a spectacular showering experience
- Total system in one box: Raindance Select S 120 Handshower with PowderRain spray technology, Raindance S 240 Showerhead with PowderRain, 15-inch Raindance Showerarm, Unica S 24-inch Wallbar, Round Wall Outlet, Ecostat S Thermostatic Shower Trim with Volume Control and Diverter, iBox Universal Plus Rough
- Dual Mode Rain Air Injection Technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, while the INTENSE RAIN mode helps wash out the shampoo even at 2.0 GPM flow rate (check your local codes for flow standards)
- Water Flow: The 2.5 GPM flow rate provides thorough water flow while meeting most local standards (check your local codes for details)
- Style Versatility: Sleek and elegant European styling blends well with most bathroom designs
- Simple to clean nozzles: Showerhead and handheld shower feature easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 5-7/8 in
- Escutcheon Width:
- 5-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 15 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/4 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No