This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

Hansgrohe

Raindance Select E Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #H26521001
  • Item #4490264
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Select E Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #H26521001
  • Item #4490264
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 808
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Select button for comfortable alternation of spray modes
  • 78 no-clog spray channels
  • Spray modes: RainAir, Rain, WhirlAir
  • Flow: 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Select E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9.5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
Hand Shower Diameter:
4-9/10 in
Hand Shower Flow Rate:
2.5 gpm
Height:
2-7/10 in
Hose Included:
No
Length:
9-1/2 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain, Massage
WaterSense Labeled:
No
Width:
4-9/10 in