Dual Function Showerhead in Polished Chrome
Raindance Select S Dual Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- GENEROUS WATER COVERAGE: The 10-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- SIMPLE TO CLEAN: The 134 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
- RANGE OF SPRAY MODES: This showerhead features 2 sprays: RainAir and Rain that provides a luxurious rain shower for washing away daily stress
- CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any showerarm
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-7/10 in
- Diameter:
- 9-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Length:
- 9-5/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- RainAir, Rain
- WaterSense Labeled:
- No
- Width:
- 9-63/100 in