This product requires certification to purchase.

Multi Function Hand Shower in Brushed Gold Optic (Shower Hose Sold Separately)

You last purchased this on
 
Hansgrohe

Raindance Select S Multi Function Hand Shower in Brushed Gold Optic (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
Hansgrohe

Raindance Select S Multi Function Hand Shower in Brushed Gold Optic (Shower Hose Sold Separately)

  • Fast #
  • Part #H26036251
  • Item #9301593
  • Manufacturer Part #26036251
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Optic Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray modes: powder rain, rain, whirl
  • Select button for comfortable alternation of spray modes
  • Spray face finish: Easy cleanable plastic spray disc
  • Flow: 1.75 gpm (6.6 L/Min)
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Raindance Select S
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #H04829670
Item #9301633
4.2 out of 5 Customer Rating
Requires Certification
Part #H04822670
Item #9301919
5 out of 5 Customer Rating
Requires Certification
Part #H04824670
Item #9301528
4.5 out of 5 Customer Rating
Requires Certification
Part #H04823250
Item #9301469
5 out of 5 Customer Rating
Requires Certification
Part #H04820670
Item #9301709
5 out of 5 Customer Rating
Requires Certification
Part #H04832250
Item #9301838
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H26036001
Item #7620631
4.2 out of 5 Customer Rating
Requires Certification
Part #H26036671
Item #8846161
4.1 out of 5 Customer Rating
Requires Certification
Part #H26037671
Item #8846231
5 out of 5 Customer Rating
Requires Certification
Part #H26037251
Item #9301506
3.1 out of 5 Customer Rating
Requires Certification
Part #H26531001
Item #4839264
3.3 out of 5 Customer Rating
Requires Certification
Part #H26037001
Item #7620723
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing