Multi Function Hand Shower in Chrome
Raindance Select S Multi Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- Thoughtful Design: German design and engineering delivers optimal performance for all of your shower needs
- In the box: Raindance S 120 1.75 GPM Handshower with PowderRain, the Techniflex Shower Hose, and the Handshower Showerarm Mount
- Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 GPM flow rate (check your local codes for flow standards)
- Water Flow: The 1.75 GPM flow rate provides low flow water savings
- Style Versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Simple to clean: The 87 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Raindance Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5 in