This product requires certification to purchase.

Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

You last purchased this on
 
Hansgrohe

Raindance Select S Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
Hansgrohe

Raindance Select S Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #H26037671
  • Item #8846231
  • Manufacturer Part #26037671
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Generous Water Coverage: The 5-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water Flow: The 2.5 GPM flow rate provides thorough water flow
  • Style Versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The 87 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Air Infusion Technology: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Select S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-7/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
8-1/2 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
5-3/50 in



Customers Also Bought
1–6 of 18 items
Part #H15757671
Item #9301542
3.1 out of 5 Customer Rating
Requires Certification
Part #H04825820
Item #9301922
5 out of 5 Customer Rating
Requires Certification
Part #DT75675BL
Item #7886492
5 out of 5 Customer Rating
Requires Certification
Part #K73060-3-2MB
Item #9274177
4.4 out of 5 Customer Rating
Requires Certification
Part #D15849LFBL
Item #8339735
5 out of 5 Customer Rating
Requires Certification
Part #K73145-2MB
Item #9273881
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H26531001
Item #4839264
3.3 out of 5 Customer Rating
Requires Certification
Part #H26037001
Item #7620723
3.4 out of 5 Customer Rating
Requires Certification
Part #H04913000
Item #8846117
5 out of 5 Customer Rating
Requires Certification
Part #H04905000
Item #8846089
5 out of 5 Customer Rating
Requires Certification
Part #H26037251
Item #9301506
3.1 out of 5 Customer Rating
Requires Certification
Part #H26036831
Item #9302200
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing