Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Raindance Select S Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- GENEROUS WATER COVERAGE: The 5-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 1.75 GPM flow rate provides water-saving results
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
- SIMPLE TO CLEAN: The 87 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
- RANGE OF SPRAY MODES: This handshower features 3 sprays: Rain, PowderRain, and WhirlAir that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- CONNECTION DETAILS: Requires a showerhose and showerarm mount for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5
- Collection:
- Raindance Select S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8-7/10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-1/10 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 8-7/10 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in