Three Handle Single Function Shower System in Polished Chrome
Raindance Select Three Handle Single Function Shower System in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Shower outlet flow: 2.5 gpm
- Anti-scald 100° safety stop
- Integrated volume control/diverter for 2 functions
- Exposed installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Select
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 40-7/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 40-7/8 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No