Shower Rail with Hose in Polished Chrome
Raindance® Shower Rail with Hose in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Angle-adjustable holder pivots left and right, slides easily and locks in place
- Includes 63" hose
- Integrated hose guide
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Raindance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/8 in
- Height:
- 36 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- Length:
- 5-5/8 in
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 39-1/8 in