This product requires certification to purchase.

SHOWERARM RAINDANCE 15" IN MATTE WHITE

Hansgrohe

Raindance SHOWERARM RAINDANCE 15" IN MATTE WHITE

  • Fast #
  • Part #H27413701
  • Item #8846150
  • Manufacturer Part #27413701
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance SHOWERARM RAINDANCE 15" IN MATTE WHITE

  • Fast #
  • Part #H27413701
  • Item #8846150
  • Manufacturer Part #27413701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium Finish: Built to last and matches Hansgrohe shower heads
  • Dimensions: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Shower Head Compatibility: Designed to improve wall clearance when installing oversized shower heads
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Collection:
Raindance
Color Finish Category:
Whites
Color Finish Name:
Matte White
Height:
3-31/1000 in
Installation Type:
Exposed Screw
Length:
15-787/1000 in
Material:
Brass
Width:
2-13/25 in