Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Rainfinity Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- THOUGHTFUL DESIGN: The handshower features a sleek brushed nickel body with a 4-inch black metal spray face
- STYLE VERSATILITY: Compatible with the Hansgrohe Rainfinity shower collection, adding bold style to your shower
- SPRAY EXPERIENCE: Exclusive Hansgrohe PowderRain spray that provides a luxurious rain shower experience that envelops your whole body in a soft spray
- WATER FLOW: The 1.75 GPM flow rate provides water-saving results
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower
- EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
- CONNECTION DETAILS: Requires a shower hose and showerarm mount for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product. Matching shower hose (Part No. 28286823) and handshower mount (Part No. 04580820) sold separately.
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Rainfinity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 1-1/2 in