Single Function Hand Shower in Chrome
Rainfinity Single Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- Spray modes: powder rain
- Spray face finish: graphite
- Flow: 1.5 gpm (5.7 L/Min)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Rainfinity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 9 in
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 1-1/2 in