This product requires certification to purchase.

Horizontal Bidet Faucet in Matte Black

You last purchased this on
 
Hansgrohe

Rebris S Horizontal Bidet Faucet in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Rebris S Horizontal Bidet Faucet in Matte Black

  • Fast #
  • Part #H72210671
  • Item #9980765
  • Manufacturer Part #72210671
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful and elegant design: German design and engineering delivers exceptional performance for all of your bathroom needs
  • Configuration: Must be installed in single-hole configuration
  • Sturdy materials: Solid brass construction ensures a long product life
  • Leak-resistant: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Consists of: Single-lever bidet faucet, pop-up assembly
  • Spout height: 4 Inch
  • Pivoting aerator
  • Spray modes: Aerated spray
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bidet Type:
Horizontal
Cartridge Type:
Ceramic
Collection:
Rebris S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
5-5/8 in
Length:
5-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
Swivel
Spray Type:
Full
Trim Only:
No


Customers Also Bought
1–6 of 18 items
Part #D35749LFCZ
Item #9975795
3.8 out of 5 Customer Rating
Requires Certification
Part #A5257A65MT020
Item #7878514
4.7 out of 5 Customer Rating
Requires Certification
Part #A4188A104020
Item #4626622
4.5 out of 5 Customer Rating
Requires Certification
Part #A3517A101020
Item #4626623
5 out of 5 Customer Rating
Requires Certification
Part #K73077-4-CP
Item #7181805
3.7 out of 5 Customer Rating
Requires Certification
Part #H71720001
Item #7246424
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H72517671
Item #9980771
5 out of 5 Customer Rating
Requires Certification
Part #H72524001
Item #9980773
5 out of 5 Customer Rating
Requires Certification
Part #H71720001
Item #7246424
5 out of 5 Customer Rating
Requires Certification
Part #H74510001
Item #7503264
3.4 out of 5 Customer Rating
Requires Certification
Part #H26036141
Item #8846152
4.1 out of 5 Customer Rating
Requires Certification
Part #H27115821
Item #4839311
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing