12 in. Towel Bar in Brushed Nickel
S/E 12 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Wall-mounted
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-441/1000 in
- Base Plate Width:
- 2-441/1000 in
- Collection:
- S/E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Hardware Included:
- Yes
- Height:
- 18-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-7/8 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Weight Capacity:
- 2 lb
- Width:
- 2-7/8 in