This product requires certification to purchase.

Shower Arm Bathroom Faucet Part in Brushed Bronze

Hansgrohe

Shower Arm Bathroom Faucet Part in Brushed Bronze

  • Fast #
  • Part #H04186143
  • Item #8037177
  • Manufacturer Part #04186143
4 out of 5 Customer Rating
Brand image
Hansgrohe

Shower Arm Bathroom Faucet Part in Brushed Bronze

  • Fast #
  • Part #H04186143
  • Item #8037177
  • Manufacturer Part #04186143
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium Finish: Built to last and matches Hansgrohe shower heads
  • Dimensions: 9-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Shower Head Compatibility: Maximum shower head diameter of 8-inches, for oversized shower heads use 27413141
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
End Connection 1:
Male
End Connections:
Male
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
9-1/4 in
Material:
Brass
Spout Reach:
9-1/4 in
Width:
6 in