Single Handle Thermostatic Valve Trim in Brushed Bronze
ShowerSelect S Single Handle Thermostatic Valve Trim in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
- Easy control: The handle controls the water temperature, giving you complete freedom of your shower temperature. The buttons provides easy on/off for each shower function with a single touch
- Style versatility: S trim model styles pair well with Hansgrohe Metris S and Talis S product collections
- Anti-scald feature: Anti-scald 100° safety button helps prevent the water temperature from exceeding 100° F
- Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Full temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- Outlets may be operated simultaneously
- Thermostatic cartridge, start/stop cartridge
- Flow: 8.0 gpm (30.3 l/min) / 2.0 gpm (7.6 l/min)
- Optimized for water-efficient shower products
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Start/stop Cartridge, Thermostatic
- Collection:
- ShowerSelect S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 7-1/100 in
- Diameter:
- 7-1/100 in
- Escutcheon Height:
- 5-7/8 in
- Escutcheon Width:
- 5-7/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 5-7/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Tub Spout Reach:
- 2-1/10 in
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 5-7/8 in