Single Handle Thermostatic Valve Trim in Brushed Black Chrome
ShowerSelect Single Handle Thermostatic Valve Trim in Brushed Black Chrome
Frequently Purchased Together
Product Details
Product Details
- Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
- Easy select control: The handle controls the water temperature, giving you complete freedom of your shower temperature. The select buttons provides easy on/off for each shower function with a single touch
- Style versatility: Square shower select trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
- Anti-scald feature: Anti-scald 100< DEG/> safety button helps prevent the water temperature from exceeding 100< DEG/> F
- Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Full Temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- ShowerSelect
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Escutcheon Height:
- 6-1/8 in
- Escutcheon Width:
- 6-1/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No