Single Handle Thermostatic Valve Trim in Brushed Bronze
ShowerSelect Single Handle Thermostatic Valve Trim in Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
- Easy Select control: The handle controls the water temperature, giving you complete freedom of your shower temperature. The Select buttons provides easy on/off for each shower function with a single touch
- Style versatility: Square shower Select trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
- Anti-scald feature: Anti-scald 100° safety button helps prevent the water temperature from exceeding 100°F
- Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Full temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- Outlets may be operated simultaneously
- Select push-button on/off control for 2 outlet
- Flow: 8.0 gpm (30.3 l/min) / 2.0 gpm (7.6 l/min)
- Trim comes with select buttons: Handshower and rain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- ShowerSelect
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 6-1/8 in
- Escutcheon Width:
- 6-1/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8 gpm
- Handle Included:
- Yes
- Handle Material:
- ABS
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Reach:
- 2-1/10 in
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No