This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #H15763001
  • Item #4839266
5 out of 5 Customer Rating
Brand image
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #H15763001
  • Item #4839266
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY SELECT CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The SELECT buttons provides easy on/off for each shower function with a single touch.
  • STYLE VERSATILITY: Square ShowerSelect trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
ShowerSelect
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6.1 in
Escutcheon Height:
6-1/8 in
Escutcheon Width:
6-1/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Push Button
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No