This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #H15744001
  • Item #4839339
  • Manufacturer Part #15744001
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY CONTROL: The top handle controls water volume to single outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1 degree F
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • STYLE VERSATILITY: S Trim model styles pair well with Hansgrohe Metris S and Talis S product collections
  • SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
ShowerSelect
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-7/8 in
Escutcheon Height:
5-7/8 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
7.0 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No