This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #H15762001
  • Item #4839314
  • Manufacturer Part #15762001
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Select push-button on/off control for 1 outlet
  • Thermostatic cartridge
  • Start/stop cartridge
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
ShowerSelect
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6.1 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
7 gpm
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No



Call for Pricing
Call for Pricing