This product requires certification to purchase.

Standard Shower Arm 9 in. Polished Chrome

Hansgrohe

Standard Shower Arm 9 in. Polished Chrome

  • Fast #
  • Part #H04186003
  • Item #3809376
  • Manufacturer Part #04186003
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Standard Shower Arm 9 in. Polished Chrome

  • Fast #
  • Part #H04186003
  • Item #3809376
  • Manufacturer Part #04186003
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1082
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Escutcheon
  • Not to be used for oversized and square showerheads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9.25 in
Diameter:
2.5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
9 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
9-1/4 in
WaterSense Labeled:
No
Width:
3-3/4 in