This product requires certification to purchase.

16 oz. Deck Mount Metal Soap Dispenser in Polished Nickel

You last purchased this on
 
Hansgrohe

Talis 16 oz. Deck Mount Metal Soap Dispenser in Polished Nickel

  • Fast #
  • Part #H40448831
  • Item #8232156
  • Manufacturer Part #40448831
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis 16 oz. Deck Mount Metal Soap Dispenser in Polished Nickel

  • Fast #
  • Part #H40448831
  • Item #8232156
  • Manufacturer Part #40448831
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • ABOVE COUNTER HEIGHT: 3-1/2-inches
  • DIAMETER: 2-1/4-inches
  • CAPACITY: This soap dispenser has a storage capacity of 16 oz
  • PIECES INCLUDED: This product includes the soap dispenser and bottle
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Talis
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3-5/8 in
Installation Type:
Deck Mount
Length:
5 in
Material:
Metal
Maximum Deck Thickness:
2-1/8 in
Number of Holes:
1 Hole
Spout Height:
3-1/4 in
Spout Reach:
3-5/8 in