Single Handle Lever Handle Water Filter Faucet in Steel Optik
Talis C Single Handle Lever Handle Water Filter Faucet in Steel Optik
Frequently Purchased Together
Product Details
Product Details
- Swivel range 360°
- Laminar spray
- Ceramic cartridge
- Copper pipe connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis C
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- High Arc