Two Handle Widespread Bathroom Sink Faucet in Brushed Black Chrome
Talis E Two Handle Widespread Bathroom Sink Faucet in Brushed Black Chrome
Frequently Purchased Together
Product Details
Product Details
- Superior Design: German design and engineering delivers optimal performance for all of your bath faucet needs
- Counter Configuration: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
- Sturdy Materials: Solid brass construction ensures a long product life
- Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Installation Notes: Hansgrohe recommends a licensed plumber install this product
- Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis E
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-91/100 in
- Spout Reach:
- 4-41/100 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes