This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Hansgrohe

Talis E Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H71710671
  • Item #8846220
  • Manufacturer Part #71710671
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis E Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H71710671
  • Item #8846220
  • Manufacturer Part #71710671
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • STYLE VERSATILITY: The Logis tub spout will blend seamlessly with the Hansgrohe Logis bathroom collection
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Talis E
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-7/10 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-7/10 in
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-1/8 in
Spout Reach:
4-3/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes