This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Hansgrohe

Talis E Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H71734821
  • Item #7246436
  • Manufacturer Part #71734821
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis E Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H71734821
  • Item #7246436
  • Manufacturer Part #71734821
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Talis E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Depth:
9-3/8 in
Drain Included:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8-7/8 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes