This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Black Chrome

You last purchased this on
 
Hansgrohe

Talis Loop Single Handle Pull Down Kitchen Faucet in Brushed Black Chrome

  • Fast #
  • Part #H04701345
  • Item #8843565
  • Manufacturer Part #04701345
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis Loop Single Handle Pull Down Kitchen Faucet in Brushed Black Chrome

  • Fast #
  • Part #H04701345
  • Item #8843565
  • Manufacturer Part #04701345
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Box: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Talis Loop
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
4-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
9 in
Spout Reach:
9-1/4 in
Spout Swivel:
150°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No