This product requires certification to purchase.

Single Handle Kitchen Faucet in Steel Optic

You last purchased this on
 
Hansgrohe

Talis N Single Handle Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H72806801
  • Item #8846135
  • Manufacturer Part #72806801
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis N Single Handle Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H72806801
  • Item #8846135
  • Manufacturer Part #72806801
5 out of 5 Customer Rating

X Points
Color Finish Name: Steel Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior Design: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • Flexible Configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 GPM flow rate (check your local codes for flow standards)
  • Sturdy Materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water Flow: Low-Flow compliant rate of 1.75 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis N
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No