Single Handle Pull Down Kitchen Faucet in Polished Nickel
Talis N Single Handle Pull Down Kitchen Faucet in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Superior Design: German design and engineering delivers optimal performance for all of your kitchen faucet needs
- Flexible Configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- Spray Type: This faucet features aerated and needle sprays, which is a softer spray that splashes less
- Smooth and Durable Handle: Solid brass construction, premium ceramic cartridge ensures long-term, leak-free operation
- Durable Finish: Applied using the latest finish technologies to not only look great but also hold up to kitchen use
- Simple to Clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- Water Flow: Low-Flow compliant rate of 1.75 GPM
- Connection Details: 3/8-inch connection hoses included for quick and easy DIY installation
- Limited Lifetime Consumer Warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis N
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No