This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

You last purchased this on
 
Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

Brand image
You last purchased this on
 
Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

  • Fast #
  • Part #H72846251
  • Item #9793247
  • Manufacturer Part #72846251
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Optic Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • Robust materials: Solid brass construction ensures a long product life
  • Faucet size: The Talis N High Arc kitchen faucet has an overall height of inches and a spout reach of 8.7 inches
  • Extended hose range: With the pull-out spout’s 8.7 -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow: Low-Flow compliant rate of 1.75
  • Spray type: This faucet features the Aerated and needle spray type which causes less splashing than traditional faucets
  • Connection details: 3/8-inch connection hoses included for quick and easy DIY installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis N
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
7-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes


Customers Also Bought
1–6 of 18 items
Part #H72800251
Item #9793237
4.7 out of 5 Customer Rating
Requires Certification
Part #R0180SDSTN
Item #9378757
4.3 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #ECTXBG614
Item #7607781
3.3 out of 5 Customer Rating
Requires Certification
Part #FMA31RM
Item #9635914
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H72846801
Item #8846110
4.5 out of 5 Customer Rating
Requires Certification
Part #H72806801
Item #8846135
5 out of 5 Customer Rating
Requires Certification
Part #H72800801
Item #8846091
3.3 out of 5 Customer Rating
Requires Certification
Part #H72800251
Item #9793237
4.7 out of 5 Customer Rating
Requires Certification
Part #H72813801
Item #7246468
4.4 out of 5 Customer Rating
Requires Certification
Part #H04701005
Item #7391761
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing