This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Steel Optic

You last purchased this on
 
Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H72800801
  • Item #8846091
  • Manufacturer Part #72800801
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H72800801
  • Item #8846091
  • Manufacturer Part #72800801
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Steel Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • STYLE VERSATILITY: The Talis S tub spout will blend seamlessly with the Hansgrohe Talis S bathroom collection
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: Built-in diverter; must be paired with a pressure balance shower trim
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis N
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No