This product requires certification to purchase.

Single Handle Bar Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Talis S Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #H04287000
  • Item #4077342
  • Manufacturer Part #04287000
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis S Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #H04287000
  • Item #4077342
  • Manufacturer Part #04287000
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Swivel range 150°
  • Aerated spray
  • Flow: 1.5 gpm
  • Ceramic cartridge
  • 3/8" hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
13-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
12-1/2 in
Spout Reach:
5-1/2 in
Spout Swivel:
150°
Spout Type:
Swivel
WaterSense Labeled:
No