This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Hansgrohe

Talis S Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H72032821
  • Item #7246410
  • Manufacturer Part #72032821
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis S Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H72032821
  • Item #7246410
  • Manufacturer Part #72032821
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Talis S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
3-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
13-1/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7 in
Spout Reach:
5-1/8 in
Trim Only:
No
WaterSense Labeled:
Yes