This product requires certification to purchase.

Single Handle Lever Handle Water Filter Faucet in Steel Optik

You last purchased this on
 
Hansgrohe

Talis S Single Handle Lever Handle Water Filter Faucet in Steel Optik

  • Fast #
  • Part #H04301800
  • Item #4077382
  • Manufacturer Part #04301800
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis S Single Handle Lever Handle Water Filter Faucet in Steel Optik

  • Fast #
  • Part #H04301800
  • Item #4077382
  • Manufacturer Part #04301800
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Steel Optik Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Talis S
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Faucet Connection:
CC
Faucet Connection Size:
1/4 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Beverage Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-22/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-3/8 in
Spout Reach:
4 in
Spout Type:
High Arc
Trim Only:
No