This product requires certification to purchase.

Wall Mount Pot Filler in Steel Optik

You last purchased this on
 
Hansgrohe

Talis® S Wall Mount Pot Filler in Steel Optik

  • Fast #
  • Part #H04057860
  • Item #3618908
  • Manufacturer Part #04057860
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Talis® S Wall Mount Pot Filler in Steel Optik

  • Fast #
  • Part #H04057860
  • Item #3618908
  • Manufacturer Part #04057860
5 out of 5 Customer Rating

X Points
Color Finish Name: Steel Optik Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 61
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Swivel range 180°
  • Aerated spray
  • Flow: 2.5 gpm
  • 90° ceramic valves
  • 1/2" NPT
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Talis® S
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-3/8 in
Spout Reach:
25 in
Spout Type:
Swivel